Check Availability
  • START INTERNATIONAL 

    Tape Dispenser w/3 Memory Slots

  • Item # 11J995
  • Mfr. Model # ZCM2000C
Tape Dispenser w/3 Memory Slots
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Start International® automatic electronic tape dispenser with 3 programmable lengths for flimsy and glass cloth tapes. The dispenser can store up to 3 lengths into memory for easy automatic dispensing of multiple lengths.
Show More Close
 

Technical Specifications

Item # 11J995
Mfr. Model # ZCM2000C
UNSPSC #44121605
Catalog Page 1395
Shipping Weight 7.0 lbs
Country of Origin Japan *
Item Tape Dispenser
For Use With All Types of Tape up to 2" in width, including Glass Cloth Tape
Power Requirements Electric
Height 6-3/8"
Length 9-11/16"
Width 5-3/8"
Max. Tape Width 2"
Tape Delivery Length 0.79" to 39"
Color Black
Construction Steel and Heavy-Duty Plastic
Includes Metal Protective Guard, 3-in-1 Core Holder, Silicone Oil
* This product's country of origin is subject to change

Compliance and Restrictions