Check Availability
  • START INTERNATIONAL 

    Tape Dispenser for Thin Tapes

  • Item # 11J987
  • Mfr. Model # ZCM1000T
Tape Dispenser for Thin Tapes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Start International® automatic electronic tape dispenser for thin tapes is ideal for medium to high production of repetitive taping for industrial applications. Program a defined length and automatically advance and cut tape reducing waste and improving consistency.
Show More Close
 

Technical Specifications

Item # 11J987
Mfr. Model # ZCM1000T
UNSPSC #44121605
Catalog Page 1395
Shipping Weight 6.4 lbs
Country of Origin Japan *
Item Tape Dispenser
For Use With All Type of tape up to 2" in width, including Thin and Flimsy Tape
Power Requirements Electric
Height 6-3/8"
Length 9-11/16"
Width 5-3/8"
Max. Tape Width 2"
Tape Delivery Length 0.79" to 39"
Color Black
Construction Steel and Heavy-Duty Plastic
Includes Metal Protective Guard, 3-in-1 Core Holder, Silicone Oil
* This product's country of origin is subject to change

Compliance and Restrictions