Check Availability
  • START INTERNATIONAL 

    Tape Dispenser,Electric,2 in. Tape

  • Item # 20XE14
  • Mfr. Model # ZCM1100-NS
Tape Dispenser,Electric,2 in. Tape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XE14
Mfr. Model # ZCM1100-NS
UNSPSC #44121605
Shipping Weight 7.0 lbs
Country of Origin Japan *
Item Tape Dispenser
For Use With 11K007, 11J970
Power Requirements Electric
Height 6-1/2"
Length 9-7/8"
Width 5-3/8"
Max. Tape Width 2"
Tape Delivery Length 1.20" to 39"
Color White
Construction Steel and Heavy-Duty Plastic
Tape Brake No
Standards Max 7" Diameter Roll
Includes 3-in-1 Core Holder, Silicone Oil
* This product's country of origin is subject to change

Compliance and Restrictions