Check Availability
  • START INTERNATIONAL 

    Tape Dispenser, Electric, 2 in.

  • Item # 20XE13
  • Mfr. Model # ZCM1000-NS
Tape Dispenser, Electric, 2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Start International® automatic electronic tape dispenser automatically dispenses and cuts foam tapes reducing waste and improving consistency.
Show More Close
 

Technical Specifications

Item # 20XE13
Mfr. Model # ZCM1000-NS
UNSPSC #44121605
Catalog Page 1395
Shipping Weight 7.0 lbs
Country of Origin Japan *
Item Tape Dispenser
For Use With 11K007, 11J970
Power Requirements Electric
Height 6-3/8"
Length 9-11/16"
Width 5-3/8"
Max. Tape Width 2"
Tape Delivery Length 0.79" to 39"
Color Black
Construction Steel and Heavy-Duty Plastic
Tape Brake No
Standards Max 7" Diameter Roll
Includes Metal Protective Guard, 3-in-1 Core Holder, Silicone Oil
* This product's country of origin is subject to change

Compliance and Restrictions