Check Availability
  • START INTERNATIONAL 

    Material Feeder, Width 8-11/16", Length 14", Height 30"

  • Item # 11J948
  • Mfr. Model # TBCFEEDER
Material Feeder, Width 8-11/16", Length 14", Height 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11J948
Mfr. Model # TBCFEEDER
UNSPSC #23151901
Shipping Weight 20.0 lbs
Country of Origin South Korea *
Item Material Feeder
Voltage 115V
Length 14"
Width 8-11/16"
Height 30"
Features Securely Holds and Consistently Feeds Large, Heavy and Bulky Rolls of Material for the TBC50LH Series Machines. Eliminates any Drag and Slippage of the Cutter Due to the Material's Weight.
For Use With Mfr. No. TBC50, TBC50H, TBC50HX, TBC50LH, TBC50LH/Air, TBC50R, TBC50S, TBC50SH, TBC50SHK, TBC50SK, TBC552L, TBC553L
* This product's country of origin is subject to change

Compliance and Restrictions