Check Availability
  • START INTERNATIONAL 

    HD Tape Dispenser w/Memory and Counter

  • Item # 11K006
  • Mfr. Model # ZCM3000
HD Tape Dispenser w/Memory and Counter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11K006
Mfr. Model # ZCM3000
UNSPSC #44121605
Shipping Weight 18.0 lbs
Country of Origin China *
Item HD Tape Dispenser w/Memory and Counter
For Use With All Types of Tape up to 3" in width
Max. Tape Width 3"
Tape Delivery Length 3 Preset
Color Gray
Construction Steel and Heavy-Duty Plastic
Includes Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close