Check Availability
  • STARRETT 

    Thickness Gage, 22 Leaves

  • Item # 30C282
  • Mfr. Model # 572B
Thickness Gage, 22 Leaves
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30C282
Mfr. Model # 572B
UNSPSC #41111623
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Thickness Gage
Range (In.) 0.0015 to 0.035
Size of Leaves 1/2" x 3-1/32"
Long Form Calibration Certificate No
Number of Leaves 22
Leaves Straight
Locking Device Yes
Construction Tempered Steel
Features Locking Device Permits Securely Locking One or More Leaves In Position, Leaves Easily Removed or Replaced
Accuracy +/-0.0002"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.