Check Availability
  • STARRETT 

    Thermal Printer, 3" Paper Width

  • Item # 53VE91
  • Mfr. Model # SR-112-4570
Thermal Printer, 3" Paper Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE91
Mfr. Model # SR-112-4570
UNSPSC #41114508
Shipping Weight 3.0 lbs
Country of Origin United Kingdom *
Item Thermal Printer
Paper Width (In.) 3
For Use With SR300, SR400 Series Surface Roughness Testers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms