Check Availability
  • STARRETT 

    Telescoping Gage w/2 Arms, Number of Pieces: 1, 0.500 to 0.750 Range (In.), 12 Depth (In.)

  • Item # 30C264
  • Mfr. Model # 579B-12
Telescoping Gage w/2 Arms, Number of Pieces: 1, 0.500 to 0.750 Range (In.), 12 Depth (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30C264
Mfr. Model # 579B-12
UNSPSC #41113901
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Telescoping Gage w/2 Arms
Number of Pieces 1
Range (In.) 0.500 to 0.750
Depth (In.) 12
Overall Length (In.) 12
Finish Polished Steel
Includes 12" Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In