Check Availability
  • STARRETT 

    Telescoping Gage w/2 Arms, Number of Pieces: 1, 0.312 to 0.500 Range (In.), 8 Depth (In.)

  • Item # 30C262
  • Mfr. Model # 579A-8
Telescoping Gage w/2 Arms, Number of Pieces: 1, 0.312 to 0.500 Range (In.), 8 Depth (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30C262
Mfr. Model # 579A-8
UNSPSC #41113901
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Telescoping Gage w/2 Arms
Number of Pieces 1
Range (In.) 0.312 to 0.500
Depth (In.) 8
Overall Length (In.) 8
Finish Polished Steel
Includes 8" Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.