Check Availability
Taper Gage, 0.010 to 0.150 Measuring Range (In.), 0.001"/0.05 mm Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZVC2
Mfr. Model # 270
UNSPSC #41112403
Catalog Page 2338
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Taper Gage
Measuring Range (In.) 0.010 to 0.150
Graduations 0.001"/0.05 mm
Length (In.) 6-1/4
Width (In.) 7-1/16
Measuring Range (In./mm) 0.010 to 0.150
Material Tool Steel
Finish Polished
Features Hardened and Accurate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In