Check Availability
  • STARRETT 

    Taper Gage, 0.100 to 0.500 Measuring Range (In.), 0.001 Graduations

  • Item # 2ZVC1
  • Mfr. Model # 269A
Taper Gage, 0.100 to 0.500 Measuring Range (In.), 0.001 Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZVC1
Mfr. Model # 269A
UNSPSC #41112403
Catalog Page 2340
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Taper Gage
Measuring Range (In.) 0.100 to 0.500
Graduations 0.001
Number of Leaves 8
Length (In.) 2-1/2
Width (In.) 0.5
Measuring Range (In./mm) 0.100 to 0.500
Material Tempered Steel
Finish Polished
Features Hardened and Accurate
Includes Vinyl Pouch
* This product's country of origin is subject to change

Compliance and Restrictions