Check Availability
  • STARRETT 

    Surface Plate Cover,Black Vinyl,48x72 In

  • Item # 6RDN9
  • Mfr. Model # 83032
Surface Plate Cover,Black Vinyl,48x72 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-gauge, black vinyl surface plate cover features a soft interior lining. Cover helps prevent abrasive build-up on granite plates.
Show More Close
 

Technical Specifications

Item # 6RDN9
Mfr. Model # 83032
UNSPSC #23153001
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Surface Plate Cover
Type Black Vinyl, Soft Cloth Lining
Length (In.) 48
Width (In.) 72
Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
For Use With Granite Surface Plates
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions