Check Availability
  • STARRETT 

    Surface Plate Cover, Black Vinyl, 12x18 In

  • Item # 6RDL6
  • Mfr. Model # 83021
Surface Plate Cover, Black Vinyl, 12x18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-gauge, black vinyl surface plate cover features a soft interior lining. Cover helps prevent abrasive build-up on granite plates.
Show More Close
 

Technical Specifications

Item # 6RDL6
Mfr. Model # 83021
UNSPSC #23153001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Surface Plate Cover
Type Black Vinyl, Soft Cloth Lining
Length (In.) 12
Width (In.) 18
Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
For Use With Granite Surface Plates
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions