Check Availability
  • STARRETT 

    Steel Feeler Gauge, 0.020 Thickness (In.), 240 Blade Length (In.)

  • Item # 53VF03
  • Mfr. Model # 666-20
Steel Feeler Gauge, 0.020 Thickness (In.), 240 Blade Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VF03
Mfr. Model # 666-20
UNSPSC #41111617
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Feeler Gauge
Type Metric
Material Steel
Thickness (In.) 0.020
Thickness (mm) 0.508
Thickness Tolerance +/-0.00055"
Blade Length (In.) 240
Blade Width (In.) 1/2
Box Contains 20 ft. Coil
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions