Check Availability
  • STARRETT 

    SR300 Surface Tester, Skidded Drive, 3 mN Detector, 5 micron Probe, 17.5 mm Range

  • Item # 53VE73
  • Mfr. Model # SR300
SR300 Surface Tester,  Skidded Drive, 3 mN Detector, 5 micron Probe, 17.5 mm Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE73
Mfr. Model # SR300
UNSPSC #41114508
Shipping Weight 4.63 lbs
Country of Origin United Kingdom *
Item Surface Tester
Features Lift Mechanism for Total Flexibility, Comprehensive Selection Optional Accessories and Pickups, Long Traverse Length and Extended Pickup Reach, Stores of Up to 100 Readings
Measuring Range 17.5 mm
Profile Ra, Rz, Rt, Rp, Rmr, Rpc, Rsm, Rz1max, Rsk, Rda
Analysis Graph Yes
Cut Off Length (In.) 0.010, 0.031, 0.098
Sampling Length (In.) 0.003, 0.010, 0.030, 0.100
Number of Sampling Spans 2
Arbitrary Length (In.) 0.010 to 0.490
Output USB
Power Supply Battery
For Use With Safety, Aerospace, Automotive, Precision Bearings, General Manufacturing Testing
Tester Series SR300
Drive Unit Skidded
Detector 3 mN
Probe 5 micron
* This product's country of origin is subject to change

Compliance and Restrictions