Check Availability
  • STARRETT 

    Ruler, Full Flexible Steel, 18" L x 3/4" W

  • Item # 30A944
  • Mfr. Model # C305R-18
Ruler, Full Flexible Steel, 18" L x 3/4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A944
Mfr. Model # C305R-18
UNSPSC #41111604
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Ruler
Construction Full Flexible Steel
Graduation Type 5R
Graduations Quick-Reading 10ths, Aircraft Quick-Reading 100ths, 32nds, 64ths
Length (In.) 18
Width (In.) 3/4
Finish Satin Chrome
Markings Photo Engraved, Black Painted
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms