Check Availability
Ruler, Full Flexible Steel, 12" L x 1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A933
Mfr. Model # C306R-12
UNSPSC #41111604
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Ruler
Construction Full Flexible Steel
Graduation Type 6R
Graduations Quick-Reading 10ths Top Edge, Aircraft Quick-Reading 50ths Bottom Edge
Length (In.) 12
Width (In.) 1/2
Finish Satin Chrome
Markings Photo Engraved, Black Painted
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.