Check Availability
  • STARRETT 

    Ruler,Spring-Tempered Steel,12" L x 1" W

  • Item # 26Y545
  • Mfr. Model # C604R-12 W/SLC
Ruler,Spring-Tempered Steel,12" L x 1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y545
Mfr. Model # C604R-12 W/SLC
UNSPSC #41111604
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Ruler
Construction Spring-Tempered Steel
Graduation Type 4R
Graduations 8ths, 16ths, Quick-Reading 32nds, 64ths
Length (In.) 12
Width (In.) 1
Finish Satin Chrome
Markings Photo Engraved, Black Painted
Includes Redemption Card for Standard Letter of Certification
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.