Check Availability
  • STARRETT 

    Ruler, Spring-Tempered Steel, 1000mm L

  • Item # 26Y520
  • Mfr. Model # C636-1000 W/SLC
Ruler, Spring-Tempered Steel, 1000mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y520
Mfr. Model # C636-1000 W/SLC
UNSPSC #41111604
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Ruler
Construction Spring-Tempered Steel
Graduation Type 36
Graduations 32nds and 1/2mm On One Side, 64ths and 1mm On Reverse
Length (mm) 1000
Width (mm) 32
Finish Satin Chrome
Markings Photo Engraved, Black Painted
Includes Redemption Card for Standard Letter of Certification
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In