Check Availability
  • STARRETT 

    Rule Depth Gage,150mm,mm/1/2mm

  • Item # 4CEN6
  • Mfr. Model # 237M
Rule Depth Gage,150mm,mm/1/2mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CEN6
Mfr. Model # 237M
UNSPSC #41112401
Catalog Page 2337
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Rule Depth Gage
Construction Hardened And Tempered Tool Steel
Graduations 1mm, 1/2mm
Length (mm) 150
Width (mm) 4.8
Finish Brushed Steel
Markings Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms