Check Availability
  • STARRETT 

    Ratchet Thimble Outside Micrometer Set

  • Item # 53VD24
  • Mfr. Model # ST444.1BXRLZ
Ratchet Thimble Outside Micrometer Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD24
Mfr. Model # ST444.1BXRLZ
UNSPSC #41111601
Shipping Weight 6.5 lbs
Country of Origin China *
Item Outside Micrometer Set
Resolution 0.0001"
Range 0 to 4"
Thimble Ratchet
SPC Output No
Long Form Calibration Certificate No
Anvil Flat
Spindle Flat
Lock Nut Type Ring
Anvil Material Carbide
Spindle Material Carbide
Rotating Spindle (Yes/No) Yes
Features Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
Includes Adjustable Wrench, Case
* This product's country of origin is subject to change

Compliance and Restrictions