Check Availability
  • STARRETT 

    Ratchet Thimble Outside Micrometer

  • Item # 53VD12
  • Mfr. Model # 796.1MXRL-100
Ratchet Thimble Outside Micrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD12
Mfr. Model # 796.1MXRL-100
UNSPSC #41111601
Shipping Weight 1.75 lbs
Country of Origin China *
Item Outside Micrometer
Resolution 0.001mm
Range 75 to 100mm
Thimble Ratchet
SPC Output No
IP Rating IP67
Long Form Calibration Certificate No
Anvil Flat
Spindle Flat
Lock Nut Type Ring
Anvil Material Carbide
Spindle Material Carbide
Rotating Spindle (Yes/No) Yes
Features Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes Adjustable Wrench, Case
* This product's country of origin is subject to change

Compliance and Restrictions