Check Availability
  • STARRETT 

    Ratchet Thimble Outside Micrometer

  • Item # 53VD11
  • Mfr. Model # 795.1XRL-4
Ratchet Thimble Outside Micrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD11
Mfr. Model # 795.1XRL-4
UNSPSC #41111601
Shipping Weight 2.5 lbs
Country of Origin China *
Item Outside Micrometer
Resolution 0.00005"/0.001mm
Range 3 to 4"
Thimble Ratchet
SPC Output Yes
IP Rating IP67
Long Form Calibration Certificate No
Anvil Flat
Spindle Flat
Lock Nut Type Ring
Anvil Material Carbide
Spindle Material Carbide
Rotating Spindle (Yes/No) Yes
Features Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes Adjustable Wrench, Case
* This product's country of origin is subject to change

Compliance and Restrictions