Check Availability
  • STARRETT 

    Ratchet Thimble Outside Micrometer

  • Item # 53VC88
  • Mfr. Model # T436.1XRL-10
Ratchet Thimble Outside Micrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VC88
Mfr. Model # T436.1XRL-10
UNSPSC #41111601
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Outside Micrometer
Resolution 0.001mm
Range 0 to 25mm
Thimble Ratchet
SPC Output No
Long Form Calibration Certificate No
Anvil Flat
Spindle Flat
Lock Nut Type Ring
Anvil Material Carbide
Spindle Material Carbide
Rotating Spindle (Yes/No) Yes
Features Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
Includes Adjustable Wrench, Case
* This product's country of origin is subject to change

Compliance and Restrictions