Check Availability
  • STARRETT 

    Ratchet Thimble Outside Micrometer

  • Item # 30A448
  • Mfr. Model # 576XR
Ratchet Thimble Outside Micrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A448
Mfr. Model # 576XR
UNSPSC #41111601
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Outside Micrometer
Resolution 0.001"
Range 0 to 1/2"
Thimble Ratchet
SPC Output No
Long Form Calibration Certificate No
Anvil Round
Spindle Flat
Anvil Material Steel
Spindle Material Carbide
Rotating Spindle (Yes/No) Yes
Features Carbide Measuring Faces, Anti Glare, Accurate Measuringl
Includes Fitted Plastic Case, Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.