Check Availability
  • Radius Gages
  • STARRETT 

    Radius Gage, ±0.002 Accuracy (In.), 0.030 Range (In.), Gauges per Set 1

  • Item # 30A749
  • Mfr. Model # 167-030
Radius Gage,  ±0.002 Accuracy (In.),  0.030 Range (In.),  Gauges per Set 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A749
Mfr. Model # 167-030
UNSPSC #41111617
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Radius Gage
Range (In.) 0.030
Gauges per Set 1
Configuration 5 Convex and Concave Radii Per Each Leaf
Accuracy (In.) +/-0.002
Finish Plain Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.