Check Availability
  • STARRETT 

    Plain Thimble Indicating Micrometer

  • Item # 53VC81
  • Mfr. Model # 430XLZ-1
Plain Thimble Indicating Micrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VC81
Mfr. Model # 430XLZ-1
UNSPSC #41111601
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Indicating Micrometer
Resolution 0.0001"
Range 0 to 1"
Thimble Plain
SPC Output No
Long Form Calibration Certificate No
Anvil Flat
Spindle Flat
Lock Nut Type Ring
Anvil Material Carbide
Spindle Material Carbide
Rotating Spindle (Yes/No) Yes
Features Dial Indicator, Tolerance Inspection In Inch Units, Anvil Retracts for Quick Workpiece Insertion or Release, Quick and Easy Adjustment, Reading In Ten Thousandths of An Inch, Resists Rust, Flat Measuring Faces
Includes Adjustable Wrench, Case
* This product's country of origin is subject to change

Compliance and Restrictions