Check Availability
  • STARRETT 

    Parallel Set, Number of Pairs: 1, Measuring Range (In.): 1/2 x 1

  • Item # 30A621
  • Mfr. Model # 384W
Parallel Set, Number of Pairs: 1, Measuring Range (In.): 1/2 x 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A621
Mfr. Model # 384W
UNSPSC #41111623
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Parallel Set
Number of Pairs 1
Measuring Range (In.) 1/2 x 1
Length (In.) 6
Width (In.) 1
Tolerance 0.0002"
Parallelism (In.) +/-0.0001
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.