Check Availability
  • STARRETT 

    Outside Micrometer Set, Micrometers Included: 1", 2", 3", 4", 5", 6", 7", 8", 9", 10", 11", 12", 0 t

  • Item # 30A570
  • Mfr. Model # ST436EXRLZ
Outside Micrometer Set, Micrometers Included: 1", 2", 3", 4", 5", 6", 7", 8", 9", 10", 11", 12", 0 t
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A570
Mfr. Model # ST436EXRLZ
UNSPSC #41111601
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Outside Micrometer Set
Micrometers Included 1", 2", 3", 4", 5", 6", 7", 8", 9", 10", 11", 12"
Range 0 to 12"
Resolution 0.0001"
Thimble Ratchet
SPC Output No
Includes (12) Micrometers, (11) Standards, Adjusting Wrench, Case
* This product's country of origin is subject to change

Compliance and Restrictions