Check Availability
  • STARRETT 

    Mineral Machine Oil, 4 oz. Drip Bottle

  • Item # 2ZVL1
  • Mfr. Model # 1620
Mineral Machine Oil, 4 oz. Drip Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High refining makes oil colorless and ensures thorough lubrication of close-fitting parts at high and low temperatures. Provides a strong, lasting film over all areas.
Show More Close
 

Technical Specifications

Item # 2ZVL1
Mfr. Model # 1620
UNSPSC #15121520
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Mineral
Container Size 4 oz.
Lubricant NSF Rating Not Rated
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 120 Degrees F
Flash Point 400 Degrees F
Container Style Drip Bottle
Color Yellow
Timken OK Load Not Specified
Standards All Components of This Product are Listed on U.S. Toxic Substances Control Act Chemical Inventory (TSCA Inventory) or are Exempted from Listing Because a Low Volume Exemption has been Granted in Accordance with 40 CFR 723.50
Application Protection and Lubrication of Measuring Tools
Specific Gravity 0.89 at 20 Degrees C
* This product's country of origin is subject to change

Alternate Search Terms