Check Availability
  • STARRETT 

    Micrometer Set, Micrometers Included: 49", 51", 53", 48 to 54" Range, 0.001" Resolution

  • Item # 30A580
  • Mfr. Model # 724LZ-54
Micrometer Set, Micrometers Included: 49", 51", 53", 48 to 54" Range, 0.001" Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A580
Mfr. Model # 724LZ-54
UNSPSC #41111601
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Micrometer Set
Micrometers Included 49", 51", 53"
Range 48 to 54"
Resolution 0.001"
Thimble Plain
SPC Output No
Includes Wood Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.