Check Availability
  • STARRETT 

    Micrometer Set, Micrometers Included: 18", 19", 20", 21", 22", 23", 18 to 24" Range, 0.001" Resoluti

  • Item # 30A575
  • Mfr. Model # 724LZ-24
Micrometer Set, Micrometers Included: 18", 19", 20", 21", 22", 23", 18 to 24" Range, 0.001" Resoluti
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30A575
Mfr. Model # 724LZ-24
UNSPSC #41111601
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Micrometer Set
Micrometers Included 18", 19", 20", 21", 22", 23"
Range 18 to 24"
Resolution 0.001"
Thimble Plain
SPC Output No
Includes Wood Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.