Check Availability
  • STARRETT 

    Machinists Level, Cast Iron, 12" L

  • Item # 26Z911
  • Mfr. Model # 98-12 W/SLC
Machinists Level, Cast Iron, 12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z911
Mfr. Model # 98-12 W/SLC
UNSPSC #27111802
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Machinists Level
Accuracy 0.005"
Total Number of Vials 3
Number of Level Vials 3
Number of Plumb Vials 1
Number of 45 Degree Vials 1
Vial Material Glass
Includes Standard Letter of Certification (SLC)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.