Check Availability
  • STARRETT 

    Internal Micrometer, 4 to 5 Measuring Range (In.), 0.00005"/0.001mm Graduations

  • Item # 53VE44
  • Mfr. Model # 770BXTZ-5
Internal Micrometer, 4 to 5 Measuring Range (In.), 0.00005"/0.001mm Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE44
Mfr. Model # 770BXTZ-5
UNSPSC #41111601
Shipping Weight 16.95 lbs
Country of Origin United Kingdom *
Item Internal Micrometer
Measuring Range (In.) 4 to 5
Probe Depth (In.) 4.00
Graduations 0.00005"/0.001mm
Number of Leaves 0
Length (In.) 5
Measuring Range (In./mm) 100 to 125
Head Type Standard
Material Tool Steel
Finish Matte
Features Wide Measurement Range Without Changing Anvils, Protection Against Coolant, Water, Dirt and Dust, LCD Digital Readout is Easy to Read and Reduces Error
Number of Pieces 2
Includes Case, Setting Ring
* This product's country of origin is subject to change

Compliance and Restrictions