Check Availability
  • STARRETT 

    Interchangeable Anvil Micrometer, 0-4 In

  • Item # 5TZX8
  • Mfr. Model # 224AARLZ
Interchangeable Anvil Micrometer, 0-4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outside Micrometers
Electronic

• Zero set LCD In/mm selectable
IP67 units provide protection against immersion. IP65 units are resistant to jet-directed and hose-directed fluids. IP54 units are water resistant.
Mechanical Digital

• Spindle lock
All units over 1" include a standard to verify instrument setting.
Show More Close
 

Technical Specifications

Item # 5TZX8
Mfr. Model # 224AARLZ
UNSPSC #41111601
Shipping Weight 3.24 lbs
Country of Origin USA *
Item Interchangeable Anvil Micrometer
Operation Mechanical Digital
Anvil Flat
Resolution 0.001"
Range 0 to 4"
Thimble Ratchet
SPC Output No
Spindle Flat
Spindle Size 0.300"
Anvil Material Steel
Spindle Material Steel
Rotating Spindle (Yes/No) Yes
Lock Nut Type Ring
Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes Spanner Wrench, Case, 1", 2", 3" Standards
* This product's country of origin is subject to change

Welcome Sign In