Check Availability
  • STARRETT 

    Inside Micrometer Set,4 to 8" Range

  • Item # 53VE57
  • Mfr. Model # S770BXTGZ
Inside Micrometer Set,4 to 8" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE57
Mfr. Model # S770BXTGZ
UNSPSC #41111601
Shipping Weight 54.0 lbs
Country of Origin United Kingdom *
Item Inside Micrometer Set
Rod Type Tubular
Resolution 0.00005"
Range 4 to 8"
Movement of Screw 1"
Number of Measuring Rods 0
Number of Gauges 0
Thimble Friction
SPC Output Yes
Rotating Spindle (Yes/No) No
Lock Nut Type Screw
Rod Dia. 8.000"
Features Wide Measurement Range, Protection Against Coolant, Water, Dirt and Dust, LCD Digital Readout is Easy to Read and Reduces Error, Extension for Deep Holes, Precision Ratchet Stop Provides Correct Contact Pressure for Accurate Readings
Includes Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions