Check Availability
  • STARRETT 

    Inside Micrometer,3.937 to 4.921" Range

  • Item # 53VE60
  • Mfr. Model # 78MXTZ-125
Inside Micrometer,3.937 to 4.921" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE60
Mfr. Model # 78MXTZ-125
UNSPSC #41111601
Shipping Weight 16.6 lbs
Country of Origin United Kingdom *
Item Inside Bore Gage Micrometer
Rod Type Tubular
Resolution 0.005mm
Range 3.937 to 4.921"
Movement of Screw 1"
Number of Measuring Rods 0
Number of Gauges 0
Thimble Friction
SPC Output No
Rotating Spindle (Yes/No) No
Lock Nut Type Screw
Rod Dia. 4.921"
Features Wide Measurement Range, Protection Against Coolant, Water, Dirt and Dust, LCD Digital Readout is Easy to Read and Reduces Error, Extension for Deep Holes, Precision Ratchet Stop Provides Correct Contact Pressure for Accurate Readings
Includes Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions