Check Availability
Indicator Stand, 10 Magnetic Pull (Lb.), 3" Base Size (In.), 1.000 Rod Dia. (In.), 1.180
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE25
Mfr. Model # 3672
UNSPSC #41116501
Shipping Weight 9.0 lbs
Country of Origin China *
Item Indicator Stand
Magnetic Pull (Lb.) 10
Base Size (In.) 3"
Rod Dia. (In.) 1.000
Upright Post Dia. (In.) 1.180
Switch Type Rotating On/Off
Step Type Flat
Construction Cast Iron
Finish Matte
Features Vertical Fine Adjustment is Standard, Rugged Bracket Holds Indicator Firmly In Place, Can Be Used with Any Dial or Digital Indicator
Includes Anvil
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In