Check Availability
  • STARRETT 

    Hardness Tester,Leeb,Ball Indenter

  • Item # 53VE71
  • Mfr. Model # 3810A
Hardness Tester,Leeb,Ball Indenter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE71
Mfr. Model # 3810A
UNSPSC #41114611
Shipping Weight 10.05 lbs
Country of Origin China *
Item Hardness Tester
Type Leeb
Scales Leeb
Indenter Ball Indenter
Work Surface Width (In.) 1
Output Digital Display
Features Test The Hardness of Hard Metal Parts, USB Output, Automatic Conversions
Includes Impact Device D, Calibration Test Block, Cleaning Brush, Operation Manual, Custom Carry Case
* This product's country of origin is subject to change

Compliance and Restrictions