Check Availability
  • STARRETT 

    Hardened Steel, Rectangular Gage Block Set,81 Pc

  • Item # 3ACH2
  • Mfr. Model # RS81.B
Hardened Steel, Rectangular Gage Block Set,81 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The steel blocks in this set are designed for calibrating micrometers and indicators.
Show More Close
 

Technical Specifications

Item # 3ACH2
Mfr. Model # RS81.B
UNSPSC #41111618
Catalog Page 2341
Shipping Weight 7.45 lbs
Country of Origin China *
Item Gage Block Set,81 Pc
Shape Rectangular
Material Hardened Steel
Grade ASME B
Measuring Range (In.) 0.1001 to 4.000
Increments (In.) 0.0001, 0.0010, 0.0500, 1.0000
Tolerance +/-.000050
Application For Inspection and Calibration Operations
Meets/Exceeds ISO 17025
Includes 9 Blocks 0.1001 thru 0.1009" Step of 0.0001", 49 Blocks 0.101 thru 0.149" Step of 0.001", 19 Blocks 0.050 thru 0.950" Step of 0.050", 4 Blocks 1.000 thru 4.000" Step of 1.000", Wood Case
* This product's country of origin is subject to change

Compliance and Restrictions