Check Availability
  • STARRETT 

    Granite Tri-Square, Pink, 3-Face, AA, 9x12x3

  • Item # 6PDJ3
  • Mfr. Model # 81961
Granite Tri-Square, Pink, 3-Face, AA, 9x12x3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PDJ3
Mfr. Model # 81961
UNSPSC #23153001
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Granite Tri-Square
Color Pink
Type 3-Face
Grade AA Laboratory
Surface Size (In.) 9 x 12
Surface Size (mm) 225 x 300
Thickness (In.) 3
Thickness (mm) 75
Flatness Unilateral Tolerance (In.) 0.0006
Flatness Unilateral Tolerance (mm) 150
Weight (Lbs.) 23
Weight (Kilograms.) 10
* This product's country of origin is subject to change

Compliance and Restrictions