Check Availability
  • STARRETT 

    Granite Toolmakers Flat,Pink,8x12x2

  • Item # 6PDF3
  • Mfr. Model # 81803
Granite Toolmakers Flat,Pink,8x12x2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PDF3
Mfr. Model # 81803
UNSPSC #23153001
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Granite Toolmakers Flat
Color Pink
Surface Size (In.) 8 x 12
Surface Size (mm) 300 x 200
Thickness (In.) 2
Thickness (mm) 50
Flatness Unilateral Tolerance (In.) 0.0001
Flatness Unilateral Tolerance (mm) 0.0025
Weight (Lbs.) 20
Weight (Kilograms.) 9
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close