Check Availability
  • STARRETT 

    Granite Surface Plate, Pink, B, 36x48x6

  • Item # 6PCZ5
  • Mfr. Model # 80717
Granite Surface Plate, Pink, B, 36x48x6
Qty
  • Web Price
    $3,274.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crystal pink granite surface plate is grade B toolroom rated. Use for production checking work throughout a shop.
Show More Close
 

Technical Specifications

Item # 6PCZ5
Mfr. Model # 80717
UNSPSC #23153001
Shipping Weight 995.0 lbs
Country of Origin USA *
Item Granite Surface Plate
Color Pink
Type 2-Ledge
Grade B Toolroom
Surface Size (In.) 36 x 48
Surface Size (mm) 900 x 1200
Thickness (In.) 6
Thickness (mm) 150
Flatness Unilateral Tolerance (In.) 0.000800
Flatness Unilateral Tolerance (mm) 0.0203
Weight (Lbs.) 955
Weight (Kilograms.) 433
* This product's country of origin is subject to change

Compliance and Restrictions