Check Availability
  • STARRETT 

    Granite Surface Plate, Pink, A, 36x48x8

  • Item # 6PCY1
  • Mfr. Model # 80714
Granite Surface Plate, Pink, A, 36x48x8
Qty
  • Web Price
    $3,631.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crystal pink granite surface plate is grade-A inspection rated. Use for general quality control work.
Show More Close
 

Technical Specifications

Item # 6PCY1
Mfr. Model # 80714
UNSPSC #23153001
Shipping Weight 1280.0 lbs
Country of Origin USA *
Item Granite Surface Plate
Color Pink
Type 2-Ledge
Grade A Inspection
Surface Size (In.) 36 x 48
Surface Size (mm) 900 x 1200
Thickness (In.) 8
Thickness (mm) 200
Flatness Unilateral Tolerance (In.) 0.000400
Flatness Unilateral Tolerance (mm) 0.0102
Weight (Lbs.) 1250
Weight (Kilograms.) 567
* This product's country of origin is subject to change

Compliance and Restrictions