Check Availability
  • STARRETT 

    Granite Surface Plate,Pink,AA,48x96x16

  • Item # 6PCX2
  • Mfr. Model # 80774
Granite Surface Plate,Pink,AA,48x96x16
Qty
  • Web Price
    $10,951.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crystal pink granite surface plate is grade-AA laboratory rated. Use for precision operations in constant temperature gaging rooms and metrology departments.
Show More Close
 

Technical Specifications

Item # 6PCX2
Mfr. Model # 80774
UNSPSC #23153001
Shipping Weight 7140.0 lbs
Country of Origin USA *
Item Granite Surface Plate
Color Pink
Type 2-Ledge
Grade AA Laboratory
Surface Size (In.) 48 x 96
Surface Size (mm) 1200 x 2400
Thickness (In.) 16
Thickness (mm) 400
Flatness Unilateral Tolerance (In.) 0.000500
Flatness Unilateral Tolerance (mm) 0.0127
Weight (Lbs.) 6750
Weight (Kilograms.) 3062
* This product's country of origin is subject to change

Compliance and Restrictions