Check Availability
  • STARRETT 

    Granite Surface Plate, Pink, AA, 36x72x12

  • Item # 6PCW9
  • Mfr. Model # 80729
Granite Surface Plate, Pink, AA, 36x72x12
Qty
  • Web Price
    $6,716.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crystal pink granite surface plate is grade-AA laboratory rated. Use for precision operations in constant temperature gaging rooms and metrology departments.
Show More Close
 

Technical Specifications

Item # 6PCW9
Mfr. Model # 80729
UNSPSC #23153001
Shipping Weight 2840.0 lbs
Country of Origin USA *
Item Granite Surface Plate
Color Pink
Type 2-Ledge
Grade AA Laboratory
Surface Size (In.) 36 x 72
Surface Size (mm) 900 x 1800
Thickness (In.) 12
Thickness (mm) 300
Flatness Unilateral Tolerance (In.) 0.000300
Flatness Unilateral Tolerance (mm) 0.0076
Weight (Lbs.) 2810
Weight (Kilograms.) 1275
* This product's country of origin is subject to change

Compliance and Restrictions