Check Availability
  • STARRETT 

    Granite Surface Plate, Pink, A, 12x18x4

  • Item # 6PCT2
  • Mfr. Model # 80613
Granite Surface Plate, Pink, A, 12x18x4
Qty
  • Web Price
    $367.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crystal pink granite surface plate is grade-A inspection rated. Use for general quality control work.
Show More Close
 

Technical Specifications

Item # 6PCT2
Mfr. Model # 80613
UNSPSC #23153001
Catalog Page 2342
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Granite Surface Plate
Color Pink
Type No Ledge
Grade A Inspection
Surface Size (In.) 12 x 18
Surface Size (mm) 300 x 450
Thickness (In.) 4
Thickness (mm) 100
Flatness Unilateral Tolerance (In.) 0.000100
Flatness Unilateral Tolerance (mm) 0.0025
Weight (Lbs.) 85
Weight (Kilograms.) 39
* This product's country of origin is subject to change

Welcome Sign In