Check Availability
  • STARRETT 

    Granite Straight Edge, Pink, , A, 2x6x36

  • Item # 6PDL8
  • Mfr. Model # 81650
Granite Straight Edge, Pink, , A, 2x6x36
Qty
  • Web Price
    $968.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PDL8
Mfr. Model # 81650
UNSPSC #23153001
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Granite Straight Edge
Color Pink
Grade A Inspection
Surface Size (In.) 2 x 6
Surface Size (mm) 50 x 150
Thickness (In.) 36
Thickness (mm) 900
Flatness Unilateral Tolerance (In.) 0.0012
Flatness Unilateral Tolerance (mm) 150
Weight (Lbs.) 48
Weight (Kilograms.) 22
* This product's country of origin is subject to change

Compliance and Restrictions