Check Availability
  • STARRETT 

    Granite Inserted Angle Plate, Pink, 6x6x6

  • Item # 6PDJ0
  • Mfr. Model # 81865
Granite Inserted Angle Plate, Pink, 6x6x6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PDJ0
Mfr. Model # 81865
UNSPSC #23153001
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Granite Inserted Angle Plate
Color Pink
Type 4-Face
Grade A Inspection
Surface Size (In.) 6 x 6
Surface Size (mm) 150 x 150
Thickness (In.) 6
Thickness (mm) 150
Flatness Unilateral Tolerance (In.) 0.0012
Flatness Unilateral Tolerance (mm) 150
Weight (Lbs.) 24
Weight (Kilograms.) 11
* This product's country of origin is subject to change

Compliance and Restrictions